Beli bearing 22224 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Bantalan Rol Sferis Tipe E (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe E (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Dimensional Tolerances: Normal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Radial Run-out: P5
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  2. SKF Bantalan Rol Sferis Tipe EK (Laher)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe EK (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  3. SKF Spherical Roller Bearing (Laher)
    Mulai

    Rp1.799.900

    SKF Spherical Roller Bearing (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. They can be used in a modular system, including housings, sleeves and nuts.
  4. SKF Bantalan Rol Sferis Tipe E/C3 (Laher)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe E/C3 (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  5. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  6. SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Mulai

    Rp4.399.900

    SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  7. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  8. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  9. SKF Spherical Roller Bearing CCK/W33 Type (Laher)
    Mulai

    Rp5.299.900

    SKF Spherical Roller Bearing CCK/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  10. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  11. SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Mulai

    Rp819.900

    SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Bearing Housing Seal Type: Without
    • Housing Configuration: Two-piece
    • Housing Lubrication Feature/Possibility: Grease
    • Housing Type: Plummer/pillow block
    • Material: Cast iron
    • Material, Housing: Cast iron
    • Mounting Arrangement: Through shaft/Shaft end
    • Thread of Relubrication Holes (G1): 1/8-27 NPSF
    • UNSPSC: 31171519
  12. SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)
    Mulai

    Rp999.900

    SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Axial Internal Clearance: Not applicable
    • Bearing Material: Bearing steel
    • Cage: Machined brass
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Limiting Value (e): 1.14
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Matched Condition (axial clearance/preload): Axial clearance CB
    • Number of Rows: 1
    • Relubrication Feature: Without
    • Ring Type: One-piece inner and outer rings
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Universal Matching Bearing: Yes
  13. SKF Deep Groove Ball Bearing Single Row (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    SKF Deep Groove Ball Bearing Single Row (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
  14. NACHI Self-Aligning Roller Bearing Type 22200 (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    NACHI Self-Aligning Roller Bearing Type 22200 (Laher)
    atribut:
    • JIS Grade: 0
    • Load Direction: radial
    • Body Material: High carbon chromium bearing steel
    • Outer Ring Type: flat
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Form: Open form
    • Track Ring Form: Self-aligning roller bearing
    • Track Ring Line Number: Double row
  15. FAG Spherical Roller Bearing E1-XL Series (Laher)
    Mulai

    Rp949.900

    FAG Spherical Roller Bearing E1-XL Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  16. NSK Double Row Angular Contact Ball Bearing (Laher)
    20%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp96.900

  17. NACHI Straight Shank Long Drill (Mata Bor Lurus)
    Mulai

    Rp92.900

    NACHI Straight Shank Long Drill (Mata Bor Lurus)
    Deskripsi:
    This is general HSS long drills for deep holes.
  18. SKF Bantalan Rol Sferis Tipe EK/C3 (Laher)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe EK/C3 (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
Daftar Harga bearing 22224 Terbaru October 2026
SKF Bantalan Rol Sferis Tipe E (Laher)Rp999.900
SKF Bantalan Rol Sferis Tipe EK (Laher)Rp999.900
SKF Spherical Roller Bearing (Laher)Rp1.799.900
SKF Bantalan Rol Sferis Tipe E/C3 (Laher)Rp999.900
NTN Spherical Roller Bearing (Laher Cembung)Rp659.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Spherical Roller Bearing CC/W33 Type (Laher)Rp4.399.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
SKF Spherical Roller Bearing CCK/W33 Type (Laher)Rp5.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)